THIS WEEK ONLY: Enjoy free shipping on orders of $99 or more through the end of the month. Use code: FREESHIP99

MINI RFD TYPE R ZEE SUPREME 2'' 80G

585.2235 - UNSPSC 31191506
0580400580961 50
Made in Canada
MINI RFD TYPE R ZEE SUPREME 2'' 80G MINI RFD TYPE R ZEE SUPREME 2'' 80G
MINI RFD TYPE R ZEE SUPREME 2'' 80G

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 2 in
Grit 80
EAN 4056807049151

Features

100% zirconia with top coat (grinding aid)
Superior life and fast cut
Lubricated for cool grinding
Excellent for rapid stock removal on carbon steel
Great for removing sharp edges and burrs

Instructions

Use with Type 'R' Mandrel Art. No. 585.41 and Art. No. 585.43

Notices

Compatible with 3M Roloc System

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.