LIMITED TIME ONLY: Get a FREE* Bluetooth Speaker with $1,000+ orders. (Code: SPEAKER26F).

MINI RFD TYPE R ZEE SUPREME 3'' 24G

585.2310 - UNSPSC 31191506
0580400724961 25
Made in Canada
MINI RFD TYPE R ZEE SUPREME 3'' 24G MINI RFD TYPE R ZEE SUPREME 3'' 24G
MINI RFD TYPE R ZEE SUPREME 3'' 24G

Delivery

In stock delivery from our warehouses.

MINI RFD TYPE R ZEE SUPREME 3'' 24G — 585.2310
  • MINI RFD TYPE R ZEE SUPREME 2'' 24G — 585.2210
  • MINI RFD TYPE R ZEE SUPREME 2'' 36G — 585.2215
  • MINI RFD TYPE R ZEE SUPREME 2'' 50G — 585.2225
  • MINI RFD TYPE R ZEE SUPREME 2'' 60G — 585.2230
  • MINI RFD TYPE R ZEE SUPREME 2'' 80G — 585.2235
  • MINI RFD TYPE R ZEE SUPREME 2'' 100G — 585.2240
  • MINI RFD TYPE R ZEE SUPREME 2'' 120G — 585.2245
  • MINI RFD TYPE R ZEE SUPREME 3'' 24G — 585.2310
  • MINI RFD TYPE R ZEE SUPREME 3'' 36G — 585.2315
  • MINI RFD TYPE R ZEE SUPREME 3'' 50G — 585.2325
  • MINI RFD TYPE R ZEE SUPREME 3'' 60G — 585.2330
  • MINI RFD TYPE R ZEE SUPREME 3'' 80G — 585.2335
  • MINI RFD TYPE R ZEE SUPREME 3'' 100G — 585.2340
  • MINI RFD TYPE R ZEE SUPREME 3'' 120G — 585.2345

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 3 in
Grit 24
EAN 4056807049182

Features

100% zirconia with top coat (grinding aid)
Superior life and fast cut
Lubricated for cool grinding
Excellent for rapid stock removal on carbon steel
Great for removing sharp edges and burrs

Instructions

Use with Type 'R' Mandrel Art. No. 585.41 and Art. No. 585.43

Notices

Compatible with 3M Roloc System

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like