RESIN FIBRE DISC ALUMINIUM OXIDE 4-1/2" 40G
580.11540
- UNSPSC 31191506
Delivery
In stock for delivery.
0 Review(s)
High quality, multi layer, heavy duty vulcanized fibre discs
IN-STORE
Temporarily out of stock in Vaughan, ON as of 9:14 PM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Diameter | 4-1/2 in |
Arbor Hole | 7/8 in |
Grit | 40 |
EAN | 4011231482530 |
Features
Covered with a resin bond coat specially formulated to resist loading, glazing and grain stripping. The bond coat is then covered with specially processed mineral abrasive grains formulated for toughness, sharpness and bond |
A blend of advanced abrasive alloys and bonding agents delivers superior cutting rates and longer useful life |
No breaking or tearing at the edges during grinding |
Provides optimal value when used in high stock removal applications and where a cool cutting action is required |
Applications
Stock removal (welds, protrusions) |
Finishing and blending |
Varying work piece substrates |
Flat surfaces |
Contour surfaces |
Notices
For best results use with Art. No. 586 Air Cooled Backing Pads
Review(s)
Product not yet rated.