RESIN FIBRE DISC ALUMINIUM OXIDE 7" 24G
580.18024
- UNSPSC 31191506
0580417824961 25
0580417824961 25
Delivery
In stock delivery from our warehouses.
0 Review(s)
High quality, multi layer, heavy duty vulcanized fibre discs
RESIN FIBRE DISC ALUMINIUM OXIDE 7" 24G — 580.18024
- RESIN FIBRE DISC ALUMINIUM OXIDE 4-1/2" 24G — 580.11524
- RESIN FIBRE DISC ALUMINIUM OXIDE 4-1/2" 36G — 580.11536
- RESIN FIBRE DISC ALUMINIUM OXIDE 4-1/2" 40G — 580.11540
- RESIN FIBRE DISC ALUMINIUM OXIDE 4-1/2" 60G — 580.11560
- RESIN FIBRE DISC ALUMINIUM OXIDE 4-1/2" 80G — 580.11580
- RESIN FIBRE DISC ALUMINIUM OXIDE 5" 120G — 580.125120
- RESIN FIBRE DISC ALUMINIUM OXIDE 5" 24G — 580.12524
- RESIN FIBRE DISC ALUMINIUM OXIDE 5" 36G — 580.12536
- RESIN FIBRE DISC ALUMINIUM OXIDE 5" 50G — 580.12550
- RESIN FIBRE DISC ALUMINIUM OXIDE 5" 60G — 580.12560
- RESIN FIBRE DISC ALUMINIUM OXIDE 5" 80G — 580.12580
- RESIN FIBRE DISC ALUMINIUM OXIDE 7" 24G — 580.18024
- RESIN FIBRE DISC ALUMINIUM OXIDE 7" 36G — 580.18036
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 7 in |
| Arbor Hole | 7/8 in |
| Grit | 24 |
| EAN | 4056807048710 |
Features
| Covered with a resin bond coat specially formulated to resist loading, glazing and grain stripping. The bond coat is then covered with specially processed mineral abrasive grains formulated for toughness, sharpness and bond |
| A blend of advanced abrasive alloys and bonding agents delivers superior cutting rates and longer useful life |
| No breaking or tearing at the edges during grinding |
| Provides optimal value when used in high stock removal applications and where a cool cutting action is required |
Applications
| Stock removal (welds, protrusions) |
| Finishing and blending |
| Varying work piece substrates |
| Flat surfaces |
| Contour surfaces |
Notices
For best results use with Art. No. 586 Air Cooled Backing Pads
Customers Also Viewed
Review(s)
Product not yet rated.
