RESIN FIBRE DISC CERAMIC COATED 4-1/2" 24G

579.412.024 - UNSPSC 31191506
0580431524961 25
Made in Canada
RESIN FIBRE DISC CERAMIC COATED 4-1/2" 24G RESIN FIBRE DISC CERAMIC COATED 4-1/2" 24G
RESIN FIBRE DISC CERAMIC COATED 4-1/2" 24G

Delivery

In stock delivery from our warehouses.
0 Review(s)

Works on the hardest metals

RESIN FIBRE DISC CERAMIC COATED 4-1/2" 24G — 579.412.024
  • RESIN FIBRE DISC CERAMIC COATED 4-1/2" 24G — 579.412.024
  • RESIN FIBRE DISC CERAMIC COATED 4-1/2" 36G — 579.412.036
  • RESIN FIBRE DISC CERAMIC COATED 4-1/2" 80G — 579.412.080
  • RESIN FIBRE DISC CERAMIC COATED 5'' 24G — 579.5..024
  • RESIN FIBRE DISC CERAMIC COATED 5'' 36G — 579.5..036
  • RESIN FIBRE DISC CERAMIC COATED 5'' 50G — 579.5..050
  • RESIN FIBRE DISC CERAMIC COATED 5'' 60G — 579.5..060
  • RESIN FIBRE DISC CERAMIC COATED 5'' 80G — 579.5..080
  • RESIN FIBRE DISC CERAMIC COATED 7'' 24G — 579.7..024

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

75 pieces in stock at Vaughan, ON as of 5:05 PM. Directions. Call: (289) 474-5447

50 pieces in stock at Mississauga, ON as of 5:05 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Diameter 4-1/2 in
Arbor Hole 7/8 in
Grit 24
EAN 4056807050065

Features

Developed especially for use on stainless steel and other alloys
Provides higher cut rates and cooler grinding temperatures
Features a safe grinding aid
Heat treated, blue fired, ceramically coated, aluminum oxide and ceramic grain
Custom blended grinding aid
Synthetic wax

Benefits & Advantage

Fast initial cut
Works on hardest metals
Longer life, anti-glazing, anti-loading, cool grinding product

Applications

Stainless Steel 300 Series
Carbon Steel
Exotic Alloys
Titanium

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.