RESIN FIBRE DISC CERAMIC COATED 4-1/2" 24G
579.412.024
- UNSPSC 31191506
0580431524961 25
0580431524961 25
Delivery
In stock delivery from our warehouses.
Works on the hardest metals
RESIN FIBRE DISC CERAMIC COATED 4-1/2" 24G — 579.412.024
- RESIN FIBRE DISC CERAMIC COATED 4-1/2" 24G — 579.412.024
- RESIN FIBRE DISC CERAMIC COATED 4-1/2" 36G — 579.412.036
- RESIN FIBRE DISC CERAMIC COATED 4-1/2" 80G — 579.412.080
- RESIN FIBRE DISC CERAMIC COATED 5'' 24G — 579.5..024
- RESIN FIBRE DISC CERAMIC COATED 5'' 36G — 579.5..036
- RESIN FIBRE DISC CERAMIC COATED 5'' 50G — 579.5..050
- RESIN FIBRE DISC CERAMIC COATED 5'' 60G — 579.5..060
- RESIN FIBRE DISC CERAMIC COATED 5'' 80G — 579.5..080
- RESIN FIBRE DISC CERAMIC COATED 7'' 24G — 579.7..024
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
25 pieces in stock at Vaughan, ON as of 5:55 AM. Directions. Call: (289) 474-5447
50 pieces in stock at Mississauga, ON as of 5:55 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 4-1/2 in |
| Arbor Hole | 7/8 in |
| Grit | 24 |
| EAN | 4056807050065 |
Features
| Developed especially for use on stainless steel and other alloys |
| Provides higher cut rates and cooler grinding temperatures |
| Features a safe grinding aid |
| Heat treated, blue fired, ceramically coated, aluminum oxide and ceramic grain |
| Custom blended grinding aid |
| Synthetic wax |
Benefits & Advantage
| Fast initial cut |
| Works on hardest metals |
| Longer life, anti-glazing, anti-loading, cool grinding product |
Applications
| Stainless Steel 300 Series |
| Carbon Steel |
| Exotic Alloys |
| Titanium |
