Free Shipping: For every order of $49 or more with the promo code : FREESHIP49

RESIN FIBRE DISC CERAMIC COATED 5'' 50G

579.5..050 - UNSPSC 31191506
0580432550961 25
Made in Canada
RESIN FIBRE DISC CERAMIC COATED 5'' 50G RESIN FIBRE DISC CERAMIC COATED 5'' 50G
RESIN FIBRE DISC CERAMIC COATED 5'' 50G

Delivery

In stock delivery from our warehouses.
0 Review(s)

Works on the hardest metals

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 5 in
Arbor Hole 7/8 in
Grit 50
EAN 4056807050195

Features

Developed especially for use on stainless steel and other alloys
Provides higher cut rates and cooler grinding temperatures
Features a safe grinding aid
Heat treated, blue fired, ceramically coated, aluminum oxide and ceramic grain
Custom blended grinding aid
Synthetic wax

Benefits & Advantage

Fast initial cut
Works on hardest metals
Longer life, anti-glazing, anti-loading, cool grinding product

Applications

Stainless Steel 300 Series
Carbon Steel
Exotic Alloys
Titanium

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.