Free Shipping: For every order of $350 or more with the promo code : FREESHIP

RESIN FIBRE DISC CERAMIC COATED 7'' 24G

579.7..024 - UNSPSC 31191506
Made in Canada
RESIN FIBRE DISC CERAMIC COATED 7'' 24G RESIN FIBRE DISC CERAMIC COATED 7'' 24G
RESIN FIBRE DISC CERAMIC COATED 7'' 24G

Delivery

In stock for delivery.
0 Review(s)

Works on the hardest metals

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 7 in
Arbor Hole 7/8 in
Grit 24
EAN 4056807050034

Features

Developed especially for use on stainless steel and other alloys
Provides higher cut rates and cooler grinding temperatures
Features a safe grinding aid
Heat treated, blue fired, ceramically coated, aluminum oxide and ceramic grain
Custom blended grinding aid
Synthetic wax

Benefits & Advantage

Fast initial cut
Works on hardest metals
Longer life, anti-glazing, anti-loading, cool grinding product

Applications

Stainless Steel 300 Series
Carbon Steel
Exotic Alloys
Titanium

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.