RESIN FIBRE DISC SOFT METAL 5" 80G
580.5..080
- UNSPSC 31191506
0580312580961 25
0580312580961 25
Delivery
In stock delivery from our warehouses.
Pre-waxed Disc for optimum lubrication and loading resistance
RESIN FIBRE DISC SOFT METAL 5" 80G — 580.5..080
- RESIN FIBRE DISC SOFT METAL 4-1/2" 36G — 580.412.036
- RESIN FIBRE DISC SOFT METAL 4-1/2" 80G — 580.412.080
- RESIN FIBRE DISC SOFT METAL 5" 36G — 580.5..036
- RESIN FIBRE DISC SOFT METAL 5" 80G — 580.5..080
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
125 pieces in stock at Vaughan, ON as of 2:01 AM. Directions. Call: (289) 474-5447
50 pieces in stock at Mississauga, ON as of 2:01 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 5 in |
| Arbor Hole | 7/8 in |
| Grit | 80 |
| Rotations Per Minute | 12000 rpm |
| EAN | 4058794462869 |
Features
| Long life discs as a result of delayed loading |
| Cuts soft metals fast |
| Reduces heat at the contact point, disc remains free-cutting |
| Removes larger media chips |
| Lubricates as they grind |
| Resist loading |
| Greater longevity |
| Outlast conventional aluminum oxide discs |
| Wax coating that prevents the disc from loading as it melts and cuts |
Benefits & Advantage
| A reduction in the number of discs used |
| Longer working life of disc |
| Less down time |
| Faster cut rates and better surface finish |
Applications
Soft Metals with lower melting temperatures including:
| Aluminum |
| Bronze |
| Brass |
| Copper |
| Lead |
Documents & Videos
