Free Shipping: For every order of $350 or more with the promo code : FREESHIP

TRIM-CUT GRINDING DISC A/O 3" 60G

585.960 - UNSPSC 23131503
Made in Canada
TRIM-CUT GRINDING DISC A/O 3" 60G TRIM-CUT GRINDING DISC A/O 3" 60G
TRIM-CUT GRINDING DISC A/O 3" 60G

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 3 in
Grit 60
Max Rotations Per Minute 28000 rpm
EAN 4056807052953

Features

Patented one piece molded plastic grinding discs offer all the advantages of paper abrasives and cut-down grinding discs without any of the problems
Insulated against heat build up allowing cooler high speed grinding
This trim-cut disc can be used and trimmed over and over right down to the arbour making it last up to 10 times longer than a regular RFD
Cost effective and time effective
Reverse thread
Patented Reverse Thread and Trimmable Technology

Applications

Ideal for rust and paint as well as general auto body work. A great performance disc on plastic, fibreglass and composites
Surface conditions without stock removal. Ideal for removing rust and paint, gaskets and adhesives
Excellent smoothing hardened alloy welds, grinding stainless steel, titanium, and non ferrous metal. Amazing stock removal rate
Grinding and removal of: Welds, Body Filler, Fibreglass, Sheet metal burrs, Paint, Wood, Plastic, Rust

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-06-22
Good