5" NH 80G PSA EMERALD DISC 100/PK
8506.342208
- UNSPSC 31191506
Delivery
In stock for delivery.
0 Review(s)
Emerald Film is a film backed sanding disc coated with premium aluminum oxide for superior performance with extended service life by reducing prob-lems with tearing.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Size | 5 in |
Hole Pattern | No hole |
Attachment Type | PSA |
Grit | 80 |
Backing | Polyester Film |
Bond | Phenolic Resin |
Coating | Open Coat |
EAN | 4045989673551 |
Features
Film-backing instead of standard paper-backing |
Superb moisture resistance, flexibility, and ruggedness |
High performing abrasive - heat-treated Aluminum Oxide ensuring outstanding performance |
Open-grain design to reduce heat and clogging (loading up) |
100% waterproof – perfect for wet or dry sanding applications |
Film-backing outlasts paper resulting in less disc usage |
Applications
Automotive, wood, metal, marine, aerospace |
Customers Also Viewed
Review(s)
Product not yet rated.