EMERY CLOTH ROLL 25M X 30MM 80G
674.93080
- UNSPSC 31191504
Delivery
In stock for delivery.
High quality Emery Cloth rolls always at hand on this handy dispenser system
IN-STORE
3 pieces in stock at Vaughan, ON as of 4:28 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Grit | 80 |
Width (mm) | 30 mm |
Width (in) | 1-1/4 in |
Length | 25 m |
EAN | 4038898915324 |
Features
Grits meet international FEPA standards |
The high-grade corundum (exceptionally pure aluminum) is blended with tough bauxite emery |
Special high quality glue guarantees maximum grain adhesion |
The backing strip is made from tear resistant long fibre cotton |
Ideal for grinding and polishing work |
Review(s)
2021-09-15
good
2020-12-29
Thanks