EMERY CLOTH ROLL 25M X 50MM 80G
674.95080
- UNSPSC 31191504
Delivery
In stock for delivery.
High quality Emery Cloth rolls always at hand on this handy dispenser system
IN-STORE
3 pieces in stock at Vaughan, ON as of 1:23 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Grit | 80 |
Width (mm) | 50 mm |
Width (in) | 2 in |
Length | 25 m |
EAN | 4038898915430 |
Features
Grits meet international FEPA standards |
The high-grade corundum (exceptionally pure aluminum) is blended with tough bauxite emery |
Special high quality glue guarantees maximum grain adhesion |
The backing strip is made from tear resistant long fibre cotton |
Ideal for grinding and polishing work |
Review(s)
2020-12-29
Thanks
2020-08-24
Good durable product for our heavy equipment dealership
2020-06-18
We use this product for all kinds of polishing and cleaning. I have recommended this to my customers.I think it is a great product
2019-12-16
tres bon