Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

5'' 8 HOLE PSA BACKING PAD HARD

586.58.PH - UNSPSC 31191505
5'' 8 HOLE PSA BACKING PAD HARD 5'' 8 HOLE PSA BACKING PAD HARD
5'' 8 HOLE PSA BACKING PAD HARD
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 5 in
Number of Holes 8
Attachment PSA
Firmness Hard

Features

Made of a professional grade molded urethane, Razer Gold backing pads are the ideal size, weight, and balance, ensuring unbeatable performance every time. While most brands use a 3-stud rivet system, Würth Razer Gold Backing Pads feature a 4-stud assembly for superior strength and balance.
Composed of industry leading thermal fibreglass, these pads resist heat, flexing, impact and overall sanding abuse. Our PSA backing is one of the heaviest and most durable on the market, while the hook and loop system of our Velour style pads is top rated when it comes to strength and melting point.

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.