9''X11'' 150G SANDPAPER SHEET RAZER GOLD 25/PK
566.911.150
- UNSPSC 31191501
R637740786
R637740786
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 12:44 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Length | 11 in |
| Material | Aluminum Oxide |
| Width | 9 in |
| Grit | 150 |
| EAN | 4052713977793 |
Applications
| Shaping and Finishing |
| Dry Paint Sanding |
| Between Colour-Coat Sanding |
| Primer |
| Deburring |
| Removing Scratches |
| Feather Edging |
Review(s)
Product not yet rated.
