9''X11'' 220G SANDPAPER SHEET RAZER GOLD 25/PK
566.911.220
- UNSPSC 31191501
0583912220961 1
0583912220961 1
Delivery
In stock delivery from our warehouses.
9''X11'' 220G SANDPAPER SHEET RAZER GOLD 25/PK — 566.911.220
- 9''X11'' 100G SANDPAPER SHEET RAZER GOLD 25/PK — 566.911.100
- 9''X11'' 120G SANDPAPER SHEET RAZER GOLD 25/PK — 566.911.120
- 9''X11'' 150G SANDPAPER SHEET RAZER GOLD 25/PK — 566.911.150
- 9''X11'' 1500G S/C SANDPAPER SHEET RAZER GLD 25/PK — 566.911.1500
- 9''X11'' 180G SANDPAPER SHEET RAZER GOLD 25/PK — 566.911.180
- 9''X11'' 2000G S/C SANDPAPER SHEET RAZER GLD 25/PK — 566.911.2000
- 9''X11'' 220G SANDPAPER SHEET RAZER GOLD 25/PK — 566.911.220
- 9''X11'' 240G SANDPAPER SHEET RAZER GOLD 25/PK — 566.911.240
- 9''X11'' 320G SANDPAPER SHEET RAZER GOLD 25/PK — 566.911.320
- 9''X11'' 40G SANDPAPER SHEET RAZER GOLD 25/PK — 566.911.40
- 9''X11'' 400G SANDPAPER SHEET RAZER GOLD 25/PK — 566.911.400
- 9''X11'' 60G SANDPAPER SHEET RAZER GOLD 25/PK — 566.911.60
- 9''X11'' 600G SANDPAPER SHEET RAZER GOLD 25/PK — 566.911.600
- 9''X11'' 80G SANDPAPER SHEET RAZER GOLD 25/PK — 566.911.80
- 9''X11'' 1200G WET/DRY PAPER S/C RAZER GOLD 25/PK — 566.W911.1200
- 9''X11'' 3000G WET/DRY PAPER S/C RAZER GOLD 25/PK — 566.W911.3000
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Length | 11 in |
| Material | Aluminum Oxide |
| Width | 9 in |
| Grit | 220 |
| EAN | 4068362661273 |
Applications
| Shaping and Finishing |
| Dry Paint Sanding |
| Between Colour-Coat Sanding |
| Primer |
| Deburring |
| Removing Scratches |
| Feather Edging |
Review(s)
2020-08-04
This is kind of a generic product, I am not sure how to answer this
