9''X11'' 600G SANDPAPER SHEET RAZER GOLD 25/PK
566.911.600
- UNSPSC 31191501
R637740793
R637740793
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Length | 11 in |
| Material | Aluminum Oxide |
| Width | 9 in |
| Grit | 600 |
Applications
| Shaping and Finishing |
| Dry Paint Sanding |
| Between Colour-Coat Sanding |
| Primer |
| Deburring |
| Removing Scratches |
| Feather Edging |
Review(s)
2020-05-20
Paint preparation and an interim step to polish aluminium motorcycle castings. It doesn't pick up the aluminium and clog, lasts well and cuts quickly. Very useful addition to my shop.
