Free Shipping: For every order of $350 or more with the promo code : FREESHIP

SANDPAPER SUPER FLEX WET/DRY 2 3/4"X197" 2000G A/O

584.300200 - UNSPSC 31191501
SANDPAPER SUPER FLEX WET/DRY 2 3/4"X197" 2000G A/O SANDPAPER SUPER FLEX WET/DRY 2 3/4"X197" 2000G A/O
SANDPAPER SUPER FLEX WET/DRY 2 3/4"X197" 2000G A/O

Delivery

In stock for delivery.
0 Review(s)

Sandpaper adheres while submerged in water. Super Flex® Sandpaper will still be working long after the others wear out!

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Grit 2000
Material Aluminum Oxide
Width (in) 2-3/4 in
Width (mm) 70 mm
Length (in) 354 in
Length (mm) 9 m

Features

Heavy J-weight sandpaper
Preflexed to make it pliable
Cloth-back
Sandpaper adheres while submerged in water!
Soft and flexible
Does not load up
Outlasts others by four times

Notices

This product is adhesive backed!

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.