THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQ26) Plus, enjoy big savings on Father’s Day favourites.

FLEXIBLE EXTENSIONS & 1/4" DRIVE HANDLE

715.0105 - UNSPSC 27112832
R637714776
FLEXIBLE EXTENSIONS & 1/4" DRIVE HANDLE FLEXIBLE EXTENSIONS & 1/4" DRIVE HANDLE
FLEXIBLE EXTENSIONS & 1/4" DRIVE HANDLE

Delivery

In stock delivery from our warehouses.
0 Review(s)

The 1/4” drive handle combined with flexible extensions, give easy access for hard to reach places, all in one deluxe kit.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 1:59 AM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 1:59 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 4
Hex Drive Size 1/4 in
EAN 4052713979612

Features

1/4” Driver with quick lock adapter
Quick-locking/disconnect
1/4” female hex drive
Non-slip grip handle
Compact design
The 1/4” female coupler uses a set screw to prevent a brush or similar type tool from slipping
Perfect for accessing hard to reach transmission valve bodies, oil galleries and EGR ports

Contents

3 flexible extensions (6”, 12” and 18”)
1/4” drive handle

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.