Free Shipping: For every order of $350 or more with the promo code : FREESHIP

PROFESSIONAL BORE BRUSH SET 36PCS

715.010 - UNSPSC 27111907
R637714531
PROFESSIONAL BORE BRUSH SET 36PCS PROFESSIONAL BORE BRUSH SET 36PCS
PROFESSIONAL BORE BRUSH SET 36PCS

Delivery

In stock delivery from our warehouses.

This 36 piece bore brush set is designed for the professional technician who needs the right tool for the job.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 4:08 PM. Directions. Call: (289) 474-5447

1 pieces in stock at Mississauga, ON as of 4:08 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 36
EAN 4052713979575

Features

Twisted wires for increased cleaning function.

Applications

Clean bushings, ports, tubes, holes, channels, sockets, brake guides and other general wire brush applications.

Contents

36 brushes: 12 Stainless Steel, 12 Brass and 12 Nylon (8 mm - 19 mm with 1/4” He Shank)
1/4” Head Driver with locking bit
12” flexible extension

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-12-07
Still waiting for an update when our product will ship