11mm Stainless Steel Tube Brush (3 Pack)
715.0111
- UNSPSC 27113002
New
Delivery
In stock for delivery.
0 Review(s)
Durable, abrasive, 6-piece bore brush set features the most common sizes for cleaning tubes, ports, bearings and other general wire brush applications.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Brush Material | Stainless Steel |
Length | 11 mm |
Number of Pieces | 3 |
Features
Durable abrasive bore brushes |
6 piece set (8,10,12,15,17 and 19mm sizes) 1/4” Hex shank |
Applications
Use on ports, tubes, bearings and other common wire brush applications
Notices
Do not exceed 600 rpm
Review(s)
Product not yet rated.