FREE GIFT: Get a FREE Wurth Tool Bag on $200+ Orders. (Code: WURTHBAG)

19mm Brass Tube Brush (3 Pack)

715.1119 - UNSPSC 27113002
19mm Brass Tube Brush (3 Pack) 19mm Brass Tube Brush (3 Pack)
19mm Brass Tube Brush (3 Pack)

Delivery

In stock delivery from our warehouses.
0 Review(s)

Durable, abrasive, 6-piece bore brush set features the most common sizes for cleaning tubes, ports, bearings and other general wire brush applications.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Brush Material Brass
Length 19 mm
Number of Pieces 3

Features

Durable abrasive bore brushes
6 piece set (8,10,12,15,17 and 19mm sizes) 1/4” Hex shank

Applications

Use on ports, tubes, bearings and other common wire brush applications

Notices

Do not exceed 600 rpm

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.