⛳ FREE GIFT: Get a FREE case of golf balls when you spend $375 or more*. Use code: GOLF26.

8mm Brass Tube Brush (3 Pack)

715.1108 - UNSPSC 27113002
9501023560990 1
8mm Brass Tube Brush (3 Pack) 8mm Brass Tube Brush (3 Pack)
8mm Brass Tube Brush (3 Pack)

Delivery

In stock delivery from our warehouses.
0 Review(s)

Durable, abrasive, 6-piece bore brush set features the most common sizes for cleaning tubes, ports, bearings and other general wire brush applications.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Brush Material Brass
Length 8 mm
Number of Pieces 3
EAN 4068362246739

Features

Durable abrasive bore brushes
6 piece set (8,10,12,15,17 and 19mm sizes) 1/4” Hex shank

Applications

Use on ports, tubes, bearings and other common wire brush applications

Notices

Do not exceed 600 rpm

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.