STAINLESS STEEL WIRE BRUSH ASSORTMENT 6 PCS
715.0101
- UNSPSC 27111907
Delivery
In stock for delivery.
Durable, abrasive, 6-piece bore brush set features the most common sizes for cleaning tubes, ports, bearings and other general wire brush applications.
IN-STORE
7 pieces in stock at Vaughan, ON as of 3:21 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Brush Material | Stainless Steel |
Max Rotations Per Minute | 600 rpm |
Number of Pieces | 6 |
Applications | Perfect to clean steel parts (like EGR valve ports) |
EAN | 4052713979582 |
Features
Durable abrasive bore brushes |
6 piece set (8,10,12,15,17 and 19mm sizes) 1/4” Hex shank |
Applications
Use on ports, tubes, bearings and other common wire brush applications
Notices
Do not exceed 600 rpm
Review(s)
2019-10-28
Interior hole cleaning for paint prep
Techs have no complaints