



4 pieces in stock at Vaughan, ON as of 10:26 PM. Directions. Call: (289) 474-5447
7 pieces in stock at Mississauga, ON as of 10:26 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Diameter | 2-3/4 in |
Thread Diameter | 5/8 in |
Threads Per Inch | 11 |
Wire Size | 0.5 mm |
Rotations Per Minute | 12500 rpm |
EAN | 4052713979377 |
Ideal for the preliminary cleaning of metals |
For the removal of slag, rust and paint |