1" KNOTTED END BRUSH 0.014 WIRE
714.30017
- UNSPSC
27111907
Delivery
In stock for delivery.
IN-STORE
4 pieces in stock at Vaughan, ON as of 12:16 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 1 in |
Material | Steel |
Length | 1-1/8 in |
Shaft Diameter | 1/4 in |
Wire Size | 0.014 in |
Rotations Per Minute | 20000 rpm |
EAN | 4052713979476 |
Applications
Spot cleaning or facing; removal of slag, rust or scale; cleaning pipe I.D.; deburring or flash removal; cleaning dies, molds and tooling; pipeline cleaning.
Customers Also Viewed
Review(s)
2019-05-27
My guys are very happy with this brush, I wish that the price point wouldn't be so high.
2018-11-13
Quality is really good but the price is a little steap
2018-10-10
Product was shipped very quickly and got to us in a timely matter