Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

1/2" KNOTTED END BRUSH 0.006 WIRE

714.30002 - UNSPSC 27111907
1/2" KNOTTED END BRUSH 0.006 WIRE 1/2" KNOTTED END BRUSH 0.006 WIRE
1/2" KNOTTED END BRUSH 0.006 WIRE

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 1/2 in
Material Steel
Length 1-1/8 in
Shaft Diameter 1/4 in
Wire Size 0.006 in
Rotations Per Minute 22000 rpm

Applications

Spot cleaning or facing; removal of slag, rust or scale; cleaning pipe I.D.; deburring or flash removal; cleaning dies, molds and tooling; pipeline cleaning.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-06-28
Rien à dire sur se produit
2021-02-16
Cleaning bushings