WIRE BRUSH WITH SHANK 40MM

714.6910 - UNSPSC 27111907
071469 10 061 1
WIRE BRUSH WITH SHANK 40MM WIRE BRUSH WITH SHANK 40MM
WIRE BRUSH WITH SHANK 40MM

Delivery

In stock delivery from our warehouses.

WIRE BRUSH WITH SHANK 40MM — 714.6910
  • WIRE BRUSH WITH SHANK 40MM — 714.6910
  • WIRE BRUSH WITH SHANK 60MM — 714.6911

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 8:50 PM. Directions. Call: (289) 474-5447

7 pieces in stock at Mississauga, ON as of 8:50 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Diameter 1-1/2 in
Material Steel Wire, Corrugated
Wire Size 0.2 mm
Rotations Per Minute 18000 rpm
EAN 4011231722834

Applications

For light duty deburring and rust removal work
Particularly well suited for automotive applications, cleaning of weldings

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-09-15
good
2021-07-27
good
2021-07-19
great
2021-06-10
Vraiment un bon produit
2021-06-02
good
2020-10-13
good
2020-09-01
good