Free Shipping: For every order of $350 or more with the promo code : FREESHIP

WIRE BRUSH WITH SHANK 60MM

714.6911 - UNSPSC 27111907
071469 11 061 1
WIRE BRUSH WITH SHANK 60MM WIRE BRUSH WITH SHANK 60MM
WIRE BRUSH WITH SHANK 60MM

Delivery

No stock for delivery. -

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 7:54 AM. Directions. Call: (289) 474-5447

Temporarily out of stock in Mississauga, ON as of 7:54 AM.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Diameter 2-3/8 in
Material Steel Wire, Corrugated
Wire Size 0.3 mm
Rotations Per Minute 15000 rpm
EAN 4011231722841

Applications

For light duty deburring and rust removal work
Particularly well suited for automotive applications, cleaning of weldings

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-07-27
good
2021-06-02
good
2021-03-30
bon produit pratique pour néttoyer petite piece
2021-03-23
good
2021-01-26
good
2020-12-14
satified with the quality
2020-11-04
good
2020-10-13
good
2020-10-08
good
2020-08-17
Good Product