
SAFETY LONG LIFE BRUSH 60MM
714.6907
- UNSPSC 27110000
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Diameter | 60 mm |
Material | Corrugated Steel Wire, Brass Coated, bound in Plastic |
Arbor Hole | 13 mm |
Wire Size | 0.3 mm |
Rotations Per Minute | 12500 rpm |
EAN | 4011231722810 |
Features
High level of safety and long service life |
Even removal of material |
Applications
Ideal for the preliminary cleaning of metals which are intended to be painted or coated |
For the removal of slag, rust and paint |
Review(s)
2020-10-25
EXPENSIVE BUT WURTH THE MONEY.