CONTACT ADHESIVE SPRAY, 340G
0893100915083 1
Delivery
A high solid, long open time contact adhesive spray.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
16 pieces in stock at Vaughan, ON as of 10:05 AM. Directions. Call: (289) 474-5447
11 pieces in stock at Mississauga, ON as of 10:05 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 340 g |
| Case Quantity | 12 |
| EAN | 4065746335607 |
Features
| Low VOC Zero HAPs (Hazardous Air Pollutants) |
| Long open time (60 minutes) with aggressive tack |
| Excellent strength and high heat resistance |
| Very good spray ability |
Applications
| Lamination of HPL to particleboard and/or MDF core materials in the fabrication of store fixtures, millwork, cabinets, work surfaces, decorative panels, and similar products. |
| Lamination of a wide range of overlay materials such as decorative metal, foams, fabrics, backed upholstery vinyl’s, etc. to wood, metal, and rigid plastic core materials. |
Instructions
| Substrates to be bonded with Contact Adhesive Spray must be clean, dry and free from dust, dirt, grease, oils, solvents or any other contaminants. |
| Hold spray gun at a consistent distance of 6 inches to 10 inches from the substrates producing a web pattern across the substrates with minimal overlap. |
| Allow the adhesive to dry properly before bonding. |
| To check for dryness, use the back of your fingers and press into the adhesive and lift; any adhesive transfer indicates that more dry time is required. |
| The adhesive is ready for bonding when it feels tacky, but there is no transfer. |
| Drying time will vary depending on ambient temperature, humidity, and coat weight. Drying time can be reduced by using air movement, drying ovens, etc. |
| Bonds can be made as soon as the adhesive is dry. Bonds made any time during the 60-minute open time will be as strong as those made immediately after drying. |
Documents & Videos
Review(s)
Product not yet rated.