VARIOPRIMER 20ML (Old-890.024021)

890.024020 - UNSPSC 12162304
0890024020083 1
VARIOPRIMER 20ML (Old-890.024021) VARIOPRIMER 20ML (Old-890.024021)
VARIOPRIMER 20ML (Old-890.024021)

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 9:41 AM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 9:41 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 20 ml
Colour Black
Application Temperature +10°C to +35°C
Flash-Off Time (Primer) 15 min
Flash-Off Time (Corrosion Protection) 15 min
Flash-Off Time (Activator) 15 min
Article Notice Measured at 23°C/50% relative humidity.
EAN 4056807423166

Features

Black, moisture-hardening primer for promoting adhesion of the windshield adhesive on glass, ceramic silkscreen printing, lacquer and various metals
Corrosion protection for bare metal surfaces
Activator for beads and PU/PVC pre-coated windscreens.
UV-protection for windscreen adhesive

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.