22 pieces in stock at Vaughan, ON as of 2:40 AM. Directions. Call: (289) 474-5447
21 pieces in stock at Mississauga, ON as of 2:40 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 320 g |
| Temperature Range | -30 °C to +50 °C (-22 °F to +122 °F) |
| EAN | 4050641334657 |
| Versatile product can be used to create permanent bonds or temporary bonds based on application process. |
| Long lasting adhesion of plastic, felt material, foamed material, cork, foil and paper. |
| Moisture resistant |
| Drying time: 10-20 minutes depending on surface |
| Silicone-Free Formula, Bodyshop safe |
| Shake can before use. Surfaces to be bonded must be clean and dry before applying adhesive. |
| For temporary bonds: spray and allow product to become tacky, then join the surfaces. |
| For permanent bonds: spray both surfaces with a thin layer from about 20-25cm. Allow to dry for 5-15 mins before joining the surfaces. Leave the surfaces for another 10-20 mins for a permanent bond. |
| Preliminary tests are advised. |
| Do not use on vinyl. |
| Do not expose container to temperatures above 50 °C (122 °F). |
| To prevent clogging: tum the can upside down and spray for two seconds to clear valve. If any adhesive remains around the nozzle, wipe away with a cloth. |