KLEBFIX INSTANT GLUE 18mL
893.09
- UNSPSC 31201619
Delivery
In stock for delivery.
For extremely fast connection of any combination of rubber, plastic and metal parts to one another
IN-STORE
2 pieces in stock at Vaughan, ON as of 7:49 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Contents | 18 mL |
Chemical basis | Cyanoacr. acid ethyl ester |
Colour | Colourless |
Viscosity | 20 - 40 mPas |
Density | 1.06 g/cm3 |
Elongation | < 2% |
Maximum Bonding Gap | 0.1 mm |
Temperature Range | -30°C to +80°C |
Shelf Life | 12 months |
Food Safe | Yes |
EAN | 4045989637164 |
Applications
Excess liquid adhesive can be removed with acetone or nitromethane. Dried adhesive can only be removed mechanically, under application of heat of 200 °C to 250 °C (392 °F to 482°F) and with gasket remover Art. No. 893.1000. Before application of gasket remover please check surface for compatibility.
Notices
Caution! Prevent any contact to skin and eyes. Contains cyanoacrylate which ensures immediate adhesion. In case of contact with eyes or internal organs, consult a medical doctor. When using super fast glue, ensure that rooms are well ventilated. Keep out of reach of children.
Documents & Videos
Review(s)
2020-12-07
Excellent produit
2020-10-26
COLLE TRES FORTE
2020-10-08
Meilleure colle que je n'ai jamais essayé.
2020-10-05
TRES BONNE COLLE
2020-09-21
TRES UTILE
2020-09-05
A avoir
2020-07-10
I have used this product in the past and it was excellent! Recently I was in need of an instant glue and couldn't find one to meet the task. So iI turned to Wurth!
2020-01-29
Utilisé dans notre atelier depuis des années!! Super produits
2019-10-15
efficase
2019-03-11
excellent
Questions & Answers
Q: Is there an odourless version? November 09, 2020
A: Existe-t-il une version sans odeur?