Celebrate 55 years of Wurth Canada - enjoy a FREE stein on orders over $155. (Code: 55CHEERS).

Seam Sealing Tape 9mm x 10m

894.091000 - UNSPSC 31201503
0894091000961 1
Seam Sealing Tape 9mm x 10m Seam Sealing Tape 9mm x 10m
Seam Sealing Tape 9mm x 10m
New

Delivery

0 Review(s)

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Colour Clear with White HDPE Release-Liner
Foam Clear Acrylic
Adhesive Acrylic adhesive integral to foam
Thickness 1.00mm (±0.10mm)
Width 9 mm
Length 10 m
Peel Adhesion 19N/cm (±3)
Elongation at Break >200%
Temperature Resistance Long Term 90°C/195°F (up to 7 days) / Short term 120°C/250°F (up to 4 hours)
Shelf Life Two years from date of receipt by customer when stored at 30°C ±8°C (85°F ±15°F) and 50% relative humidity.
EAN 4068362073069

Features

The reinforced clear acrylic foam tape features a high-tack acrylic adhesive and HDPE release liner to support efficient application and repositioning as needed, perfect for the automotive sector, where precision is key to delivering results you can be proud of.
Thanks to its strength and durability, it offers excellent resistance to solvents, chemicals, UV, moisture and heat
All this allows the tape to bond securely to a very wide range of substrates and prevent moisture from seeping into the seams of a vehicle, making it an ideal alternative to standard automotive seam sealers.
Seam Sealing Tape is very flexible and easy to apply even in the trickiest of places. Once in place, it can be painted without the need for an adhesion promoter.

Benefits & Advantage

Suitable for use on various parts of the cars including door jambs and trunk gutter applications.
Simple and easy to use
Seam Sealing Tape can be painted over immediately after application and offers an effective seal that prevents moisture or overspray from seeping into the seams, wherever they are on the vehicle.
Excellent resistance to moisture, chemical, UV & heat
The Seam Sealing Tape is an easy-to-use alternative to liquid seam sealer because it can be re-adjusted until you’re happy with the placement. With liquid seam sealers, the application must be spot on the first time around which can take longer and require more skill.
Long lasting, reducing the need to replace
Is Seam Sealing Tape waterproof? Seam Sealing Tape uses entirely waterproof materials in order to prevent moisture from entering the area you’re trying to seal.
What is the carrier made of? The carrier for Seam Sealing Tape is made of Clear Acrylic Foam, giving it strength, durability and moisture resistance.
Can Seam Sealing Tape be removed from within a car seam? Since the Seam Sealing Tape is designed to offer a permanent sealing solution, you’ll need to use a sharp razor or knife to carefully loosen it from within a car seam. This should be done slowly to achieve a residue-free removal that doesn’t damage the surface.

Applications

Flat profile Seam Sealing Tape can be used to replace or repair the seams on automotive door skins, flanges, tail gates and bonnets.
Best for replacing and repairing seams seams

Instructions

Step 1: After cleaning the area thoroughly and working out where it needs to be applied, you can remove the release liner and begin attaching it, making sure not to stretch the tape since this can lead to uneven application.
Step 2: Once you’re happy, you can take a razor or sharp knife to cut to shape and remove any overhanging excess.
Step 3: Press down the tape applying even amounts of pressure to each area to secure it in place. You can then begin the painting process immediately after application.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.