TEMFLEX RUBBER SPLICING TAPE 3M2155 3/4" X 22'
894.1221
- UNSPSC 31201502
Delivery
In stock for delivery.
IN-STORE
6 pieces in stock at Vaughan, ON as of 1:03 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Width | 3/4 in |
Length | 22 ft |
Max Temperature | 80 °C (176 °F) |
EAN | 4052713983473 |
Features
Conformable self-fusing rubber electrical insulating tape |
Designed for low voltage electrical insulating and moisture sealing applications (up to 600 V) |
Rated up to 80 °C (176 °F) |
Excellent corrosion resistance to aluminum or copper conductors |
Compatible with solid dielectric cable insulations |
Applications
To be used on bolted connections, service drops, lightning connections, ground rod connections, motor leads, etc.
Customers Also Viewed
Review(s)
2020-01-21
prix trop élevé , prix très changeant en quelques mois
Merci