THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQ26) Plus, enjoy big savings on Father’s Day favourites.

MOULDING ADHESION PROMOTER 220 mL

893.990029 - UNSPSC 31201615
0893990029083 1
Made in Canada
MOULDING ADHESION PROMOTER 220 mL MOULDING ADHESION PROMOTER 220 mL
MOULDING ADHESION PROMOTER 220 mL

Delivery

No stock for delivery. -
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON as of 11:38 PM.

4 pieces in stock at Mississauga, ON as of 11:38 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 220 ml
EAN 4056807360775

Features

Should be used on metals or plastics to improve the adhesion of acrylic foam tapes to exterior and interior trims involving injection moulded and plastic parts
Should be used on TPO, PPO, PG, PC and ABS and any other plastics having adhesion problems
Improves adhesion
Easy application
Dries fast
Compatible with metals and most plastic surfaces

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.