THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQ26) Plus, enjoy big savings on Father’s Day favourites.

Primer Sponge Pack 25/box

008.6396 - UNSPSC 47131603
R637868275
Primer Sponge Pack 25/box Primer Sponge Pack 25/box
Primer Sponge Pack 25/box

Delivery

In stock delivery from our warehouses.
0 Review(s)

3M™ Adhesion Promoter is a convenient liquid primer for enhancing the adhesion of 3M™ Acrylic Foam Tapes in automotive applications. This adhesion promoter works with most LSE plastics used for interior and exterior automotive trim and parts. Fast-drying fluid is available in .85 oz. (2.5 cc) sponge applicator packets, each covering up to 150 sq. in.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 25 Packages

Features

Formulated specifically for use with 3M™ Acrylic Foam Tapes, our 3M™ Adhesion Promoter 06396 promotes a permanent bond with most low surface energy plastic materials commonly used in automotive instrument panel, interior trim and exterior trim parts. It works well with LSE plastics, as well as TPO, PPO, PP, PC, PC and ABS.

Applications

Automotive instrument panel and interior trim
Injection-molded side body side moldings
Automotive claddings
For use with 3M™ Acrylic Foam Tapes and 3M™ Acrylic Plus Tapes

Contents

Box of 25 individually wrapped packets

Instructions

Technicians simply tear open the top of the packet at the notches to expose the sponge and, using the bottom of the packet as an applicator, apply the fluid to the auto trim or part. The liquid primer dries in 30 to 90 seconds for fast and efficient application — once dry, it is ready to accept the attachment tape. Each sponge applicator packet contains .85 oz. (2.5 cc) of adhesion promoter, enough to cover up to 150 square inches. The adhesion promoter can also be cleaned from most surfaces using MEK or acetone solvents.

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.