BOND AND SEAL BLACK 310 mL
890.1003
- UNSPSC 31201607
Delivery
In stock for delivery.
Elastic polyurethane adhesive and sealant with a wide range of material applications such as metal, painted surfaces, wood, stone, concrete and plastic (polyester and hard PVC)
IN-STORE
21 pieces in stock at Vaughan, ON as of 11:21 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Contents | 310 ml |
Colour | Black |
Chemical basis | 1- component polyurethane |
Density (DIN 53479) (before hardening) | Approx. 1.25 kg/l |
Application Temperature | +5°C to +35°C (+41°F to +95°F) |
Skin Formation Time | 45 - 60 min |
Hardening Speed | Dry in 1-2 hours; fully cured in 2.5-24 hrs |
Volume change (DIN 52451) | Approx. -5% |
Shore A Hardness (DIN 53505) | Approx. 40 |
Tensile Strength (DIN 53504) | 1.5 N/mm² |
Elongation at Tear (DIN 53504) | Approx. 500% |
Resistance to Further Tearing (DIN 53515) | Approx. 6 N/mm |
Elongation, Compression During Use | 10% |
Glass Transition Temperature (DIN 53445) | Approx. -45°C (-49°F) |
Temperature Resistance | -40°C to +90°C (-40°F to +194°F) 8 hr at +120°C (248°F) |
Resistant To | Water, seawater and limy water, public waste water, weak acidic and alkaline solutions. |
Briefly Resistant To | Fuels, mineral oils, vegetable and animal fats and oils |
Shelf Life | 12 months at +10°C to +25°C (+50°F to +77°F) |
EAN | 4045989914661 |
Features
Universal use |
High-elasticity |
Long skin formation time |
Can be mechanically machined and painted over (following skin formation) without surface activation |
Can adhere same and different materials |
Silicone free |
Nearly odourless |
Non-corrosive |
Benefits & Advantage
Outstanding adhesive strength on a wide range of materials and surfaces |
Dampens vibrations and noise |
Compensates expansion of different materials |
Enables bonding and/or sealing of complicated and very large components |
Joint parts can be repositioned |
Does not present any health hazard when cured |
Applications
Door skin adhesive, body moulding kits, bolted fender joints and fenders, front and rear spoilers, welded joints. Seam sealing/joints, (e.g. overlapping chassis seams, container seals, step-by-step welding seams, housing seals, expansion joints, gap seals). Visible joints, (e.g. connection joints). Area adhesion, (e.g. bumper plates, bed plates, corrugated sheet metal and steps of carrier plates, corner and edge protection plates). Seam adhesion/point adhesion, (e.g. sheet metal overlaps, angle profiles, lorry side panels, mounts, frame adhesions, sign and board mounting). Adhesion of automotive accessories, (e.g. spoilers). External tractor/trailer, (e.g. sealing overlapping seams, FRP adhesion, e.g. windscreens and roof sheeting). Internal tractor/trailer, (e.g. sealing of floor group--usually metal/wood, agricultural machines. Visual joints in folds, welded and overlapping seams). Interior bus (e.g. joint sealing of floor group).
Instructions
The application surface must be clean, dry, dust and grease-free. Hardened material can only be removed mechanically
Notices
Do not bring into contact with alkyd-resin paint systems. Not suitable for glass grove sealing in areas in which UV back reflection can occur. Direct exposure to sunlight can lead to slight surface yellowing. Not suitable for PE, PP, PTFE, silicone rubber, expanded polystyrene and softened plastics. Preliminary testing should be done to determine compatibility with paint
Documents & Videos
Review(s)
2021-05-11
Wonderful product, been using for years
2020-10-13
It is a strong sealing and easy to use
2018-11-18
Used for seam seal