THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQ26) Plus, enjoy big savings on Father’s Day favourites.

KLEBFIX FLEX BLK 20 G

893.092 - UNSPSC 31201601
0893092 083 1
KLEBFIX FLEX BLK 20 G KLEBFIX FLEX BLK 20 G
KLEBFIX FLEX BLK 20 G

Delivery

In stock delivery from our warehouses.

Tough and flexible black cyanoacrylate with excellent thermal stability

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 9:17 AM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 9:17 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 20 g
Chemical basis Cyanoacr. acid ethyl ester
Colour Black
Viscosity 200 - 400 mPas
Density 1.06 g/cm3
Elongation < 4%
Maximum Bonding Gap 0.2 mm
Temperature Range -55°C to +120°C
Shelf Life 12 months
EAN 4045989670741

Features

This special product toughened with rubber is excellent for all applications under thermal/climatic conditions, such as heat and humidity. Excellent resistance against dynamic loads like impacts or vibrations. High impact and peel resistance. Because of its short term temperature resistance up to +140 °C (284 °F), it is also suitable for SMD technique (surface-mount devices), where a soldering bath is used. The black colour is also excellent for use in loudspeaker assembly
High impact and peel resistance. Increased moisture resistance.
For the adhesion of metal, plastic, and rubber parts with and to each other
Patented special cap
Bonds in seconds
Solvent-free
For adhesion of rubber profiles on bare metal, pre-treated or painted
Temperature resistant up to 100 °C (212 °F)

Benefits & Advantage

Problem-free, one-handed use
Precise dosing
The tips do not clog
Immediate further processing possible
Fast repairs
Simple designs without additional fastening materials possible
Increased temperature usually not necessary

Notices

It is recommended to wear protective gloves and goggles. This information is only a recommendation based on our experience. Preliminary testing required

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-03-23
**