
4 pieces in stock at Mississauga, ON as of 3:33 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 20 g |
| Chemical basis | Cyanoacr. acid ethyl ester |
| Colour | Black |
| Viscosity | 200 - 400 mPas |
| Density | 1.06 g/cm3 |
| Elongation | < 4% |
| Maximum Bonding Gap | 0.2 mm |
| Temperature Range | -55°C to +120°C |
| Shelf Life | 12 months |
| EAN | 4045989670741 |
| High impact and peel resistance. Increased moisture resistance. |
| For the adhesion of metal, plastic, and rubber parts with and to each other |
| Patented special cap |
| Bonds in seconds |
| Solvent-free |
| For adhesion of rubber profiles on bare metal, pre-treated or painted |
| Temperature resistant up to 100 °C (212 °F) |
| Problem-free, one-handed use |
| Precise dosing |
| The tips do not clog |
| Immediate further processing possible |
| Fast repairs |
| Simple designs without additional fastening materials possible |
| Increased temperature usually not necessary |