4 pieces in stock at Vaughan, ON as of 6:08 AM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 6:08 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 20 g |
| Chemical basis | Cyanoacr. acid ethyl ester |
| Colour | Colourless |
| Viscosity | 500 - 700 mPas |
| Density | 1.04 g/cm3 |
| Elongation | < 3% |
| Maximum Bonding Gap | 0.15 mm |
| Temperature Range | -55°C to +105°C |
| Shelf Life | 12 months |
| EAN | 4045989462612 |
| Patented special closure |
| Joins in seconds |
| Solvent-free |