![DUCT TAPE CLOTH 3M# 3939 - 2" X 180' SILVER](https://wurth-pim.imgix.net/Product/894260.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=8be84f8570946cef8e1cda7da19705b5)
![DUCT TAPE CLOTH 3M# 3939 - 2" X 180' SILVER](https://pim.wurth.ca/Product/894260.jpg)
![DUCT TAPE CLOTH 3M# 3939 - 2" X 180' SILVER](https://wurth-pim.imgix.net/Product/894260.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=8be84f8570946cef8e1cda7da19705b5)
![](https://pim.wurth.ca/Product/894260.jpg)
18 pieces in stock at Vaughan, ON as of 9:01 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Attribute | Value |
---|---|
Adhesion to Steel | 55 oz./in. width (60 N/100 mm) |
Tensile Strength | 25 lbs./in. width (438 N/100 mm) |
Elongation at Break | 17% |
Thickness | 9.0 mils (0.23 mm) |
Temperature Use Range | Up to 200°F (93°C) |
Flammability | Meets UL 723 (Flame spread 0, Smoke developed 30) |
Backing | Waterproof polyethylene film over |
Adhesive | Rubber |
Colour | Silver |
Standard Roll Length | 60 yds. (54.8 m) |
Shelf Life | 1 year from date of manufacture |
EAN | 4052713983428 |
Offers easy tear and conformability |
Meets UL 723, HUD, and BOCA codes |
Low tack roll edges (48 mm) so edges stay cleaner for less surface contamination and less waste |
Individual roll wrap (48 mm) that preserves integrity of the roll for less waste |
Polyethylene coated cloth scrim that resists moisture to prolong tape bond |
Good tensile strength for tough applications |
Rubber adhesive that adheres aggressively to most surfaces for good holding power and a tight seal |
Hanging polyethylene drapes for containment activities, industrial masking and sandblast overspray protection |
Patching, reinforcing, bundling, moisture proofing, sealing, splicing, temporary repair |
Taping and splicing insulation |
Useful in the convention industry for holding and seaming carpet padding, taping down cords and hinging poster board panels |