2" PACKING TAPE CLEAR 48 MM X 50 M
894.102
- UNSPSC 31201517
Delivery
In stock for delivery.
IN-STORE
24 pieces in stock at Vaughan, ON as of 1:00 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Colour | Clear |
Thickness | 0.0018 in |
Width | 2 in |
Length | 118 ft |
Temperature Resistance | Up to 70 °C (160 °F) |
EAN | 4052713983411 |
Features
1.8 mil thick |
Temperature resistance up to 70 °C (160 °F) |
Very good adhesion and shear resistance on most carton surfaces |
For use with Tape Dispenser Gun, Art. No. 894.100 |
Accessories
Review(s)
2020-09-08
***
2019-07-16
Exactly what I was looking for, works great!
Great quality, fits perfect in the tape ***.