4 pieces in stock at Vaughan, ON as of 12:35 AM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 12:35 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 118 mL |
| Colour | Black |
| Temperature Range | -30 °C to +120 °C (-22 °F to +248 °F) |
| EAN | 4045989779901 |
| Excellent for use in hard to reach areas, where the use of electrical tape or heat shrink tubing is impossible |
| Insulates, seals and coats all in one step |
| Coating will remain flexible and is waterproof |
| Protection of vehicle wiring from corrosive influences such as street salt or calcium |
| Colour: Black |
| Temperature exposure range: -30 °C to +120 °C (-22 °F to +248 °F) |