







30 pieces in stock at Vaughan, ON as of 7:55 AM. Directions. Call: (289) 474-5447
10 pieces in stock at Mississauga, ON as of 7:55 AM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Colour | Matte Black |
Width | 19 mm |
Length | 18.3 m |
Max Temperature | 80 °C |
EAN | 4045989541669 |
985.201 is an economical grade electrical tape. The tape consists of a backing of plasticized polyvinyl chloride film, coated on one side with aggressive Rubber- Resin adhesive with good aging characteristics. No flagging or deterioration even with temperatures as high as 80° C. |
UL Listed and CSA certified. |
Product not yet rated.