WOVEN ROT-PROOF TAPE 3/4" X 25M
894.1230
- UNSPSC 31201525
R637668942
R637668942
Delivery
In stock delivery from our warehouses.
PET cloth wire harness tape for high abrasion protection and high temperature resistance in 150°C areas.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
9 pieces in stock at Vaughan, ON as of 11:05 PM. Directions. Call: (289) 474-5447
11 pieces in stock at Mississauga, ON as of 11:05 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Width | 3/4 in |
| Length | 25 m |
| Backing Material | PET cloth |
| Adhesive Type | Acrylic |
| Thickness | 260 ?m |
| Adhesion to Steel | 5.5 N/cm |
| Elongation at Break | 40% |
| Tensile Strength | 275 N/cm |
| Temperature Resistance | 150 °C |
| Unwind Force (roll width ? 9mm) | 5 N/roll (30 m/min) |
| Unwind Force (roll width > 9mm) | 11 N/roll (30 m/min) |
| Abrasion Resistance (strokes) | Class D (acc. to LV312) |
| EAN | 4052713983497 |
Features
This tape is the cost efficient solution for very high abrasion and high temperature areas on cable harnesses in the engine compartment. Its new-generation acrylic adhesive is compatible with new halogen-free cable jacketing materials (PE/PP) and provides enhanced durability. It is optimized for manual and automatic application
Benefits & Advantage
| High abrasion resistance |
| High temperature resistance 150°C/3000h |
| Oil and fuel resistant |
| UV resistan |
| Flame retardant |
| Moisture resistant |
| Excellent compatibility with PVC-, PE- and PPcable insulation |
| Stable unwind strength |
| Resistant to ageing |
| Rot-proof |
| Tear resistant |
| Strong adhesion |
| Flexible and smooth |
Review(s)
2020-12-30
good
2020-12-21
good
2020-12-07
great product
2020-11-12
Great tape for intended use
2020-11-11
Great
2020-10-26
great
2020-10-14
Wraps hard to reach harnesses, protects against corrosion.
2020-10-08
good
2020-07-14
usefull for many applications
2018-09-09
Great for wire harness repairs.
Quality of the product is great
