GOLD MASKING TAPE 19MM/ 3/4" 50M
992.000319
- UNSPSC 31201503
Delivery
In stock for delivery.
0 Review(s)
Special paper tape for most demanding requirements for masking work in motor vehicle, metal and painting sectors
IN-STORE
2 pieces in stock at Vaughan, ON as of 9:24 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Width (in) | 3/4 in |
Width (mm) | 19 mm |
Length | 50 m |
Thickness | 0.08 mm |
Adhesive Base | Acrylate |
Carrier | Japanese rice paper, yellow |
Adhesive Strength | 5 N/25 mm |
Elongation At Rupture | 4% |
Application Temperature | +5°C to +40°C |
Maximum Temperature | 100 °C |
Shelf Life | 24 months |
UV Resistance | Up to 6 months |
EAN | 4050641297617 |
Features
Extremely thin, adaptable, high quality |
Special paper is excellently suited for both solvent and water-based paint systems |
Enables extremely exact masking work |
Especially fine paint edges without paint running behind |
Special acrylate adhesive for especially gentle masking on sensitive surfaces |
Outstanding UV resistance of up to 6 months |
Heat-resistant up to +100°C |
Benefits & Advantage
Good adhesion and residue-free removal even on sensitive surfaces in motor vehicle and construction sector, e.g. on chrome strips, wallpaper and furniture |
Maximum safety even for masking outdoors |
Excellently suited for painting work for which oven drying is required |
Applications
Covering work for painting in motor vehicle and metalworking sector, especially with sensitive surfaces. Excellently suited for oven drying |
Covering work in painting sector, especially with sensitive surfaces and masking outdoors |
Covering in glazing technology |
Fastening of cover paper |
Notices
Tape must be pulled off when dry
With this information, we want to advise you to the best of our knowledge based on our tests and experience. We shall assume no liability for the application results in individual cases, however, due to the large number of applications and the storage and application conditions that lie outside the scope of our influence. This also applies to the use of the non-binding technical and commercial customer service we provide. We always recommend that you conduct your own tests. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development |
Review(s)
Product not yet rated.