GOLD MASKING TAPE 38MM/ 1 1/2" 50M
992.000338
- UNSPSC 31201503
0992000338961 1
0992000338961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
GOLD MASKING TAPE 38MM/ 1 1/2" 50M — 992.000338
- GOLD MASKING TAPE 19MM/ 3/4" 50M — 992.000319
- GOLD MASKING TAPE 38MM/ 1 1/2" 50M — 992.000338
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 5:47 AM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 5:47 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Width (in) | 1-1/2 in |
| Width (mm) | 38 mm |
| Length | 50 m |
| Thickness | 0.08 mm |
| Adhesive Base | Acrylate |
| Carrier | Japanese rice paper, yellow |
| Adhesive Strength | 5 N/25 mm |
| Elongation At Rupture | 4% |
| Application Temperature | +5°C to +40°C |
| Maximum Temperature | 100 °C |
| Shelf Life | 24 months |
| UV Resistance | Up to 6 months |
| EAN | 4050641298010 |
Customers Also Viewed
Review(s)
Product not yet rated.
