MASKING TAPE HEAT RESISTANT 38MM / 1 1/2" 50M
992.638
- UNSPSC 31201503
Delivery
In stock for delivery.
0 Review(s)
High-quality masking tape for professional painting
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Width (in) | 1-1/2 in |
Width (mm) | 38 mm |
Length | 50 m |
Thickness | 0.18 mm |
Adhesive Base | Rubber-Resin Adhesive |
Carrier | Latex-impregnated crepe paper (brown) |
Adhesive Strength | 10.5 N / 25 mm |
Elongation At Rupture | 10.5% |
Application Temperature | +15°C to +40°C |
Temperature Stability | -20°C to +110°C |
Shelf Life | 6 months |
UV Resistance | No |
Moisture Resistance | Yes |
EAN | 4011231985697 |
Features
Heat-resistant to +110°C |
Latex-impregnated paper carrier |
Very good adhesion and adaptability |
Suitable for lettering |
Benefits & Advantage
The tape is also very well suited for painting work requiring baking |
The tape is suitable for all painting work with all commonly available solvent-containing and water based paint and enamel systems |
Also very well suited for wet sanding |
Very good adhesion is assured on all smooth surfaces in construction or automotive applications, e.g. painted metal, glass, chrome-plated parts or rubber. The tape can be removed immediately after painting without leaving any residue |
Even after wet sanding or oven baking, the tape still adheres very well to the masked surface |
The tape can be used for marking of cartons, cans, etc |
Applications
Painting and enamelling of automobiles requiring baking |
Masking for house painting jobs |
Attachment of masking paper |
Marking of cartons and cans. |
Instructions
To assure residue-free removal, the tape must be removed immediately after drying of the paint or enamel |
The masking tape is not UV-resistant and therefore not suitable for outdoor applications |
Notices
These notes are intended to provide our advice to the best of our knowledge, based on tests and experience. How ever, we cannot assume any liability for processing results in individual cases due to the wide variety of applications as well as storage and processing conditions beyond our control. This also applies in case our technical and commercial customer service is consulted free of charge and without obligation. We recommend carrying out individual tests. We guarantee the constant quality of our products. We reserve the right to make technical modifications and advanced developments
Review(s)
Product not yet rated.